08B-1/Z=14 NR. PS09014
Description
SATI 08B-1/Z=14 NR. PS09014
Part # 08B-1/Z=14 NR. PS09014
BDI # 1405403
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore