08B-1/Z=18 NR. CS09018
Description
SATI 08B-1/Z=18 NR. CS09018
Part # 08B-1/Z=18 NR. CS09018
BDI # 1404775
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B-1/Z=18HT NR. PS09T18
Description
SATI 08B-1/Z=18HT NR. PS09T18
Part # 08B-1/Z=18HT NR. PS09T18
BDI # 15041837
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B-1/Z=18 NR. PS09018
Description
SATI 08B-1/Z=18 NR. PS09018
Part # 08B-1/Z=18 NR. PS09018
BDI # 1405407
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B-1/Z=18 SS NR. PS09X18
Description
SATI 08B-1/Z=18 SS NR. PS09X18
Part # 08B-1/Z=18 SS NR. PS09X18
BDI # 1405430
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore