08B-1/Z=23 1610 NR. TS09023
Description
SATI 08B-1/Z=23 1610 NR. TS09023
Part # 08B-1/Z=23 1610 NR. TS09023
BDI # 840766
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
08B-1/Z=23 NR. CS09023
Description
SATI 08B-1/Z=23 NR. CS09023
Part # 08B-1/Z=23 NR. CS09023
BDI # 1404779
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
08B-1/Z=23 NR. PS09023
Description
SATI 08B-1/Z=23 NR. PS09023
Part # 08B-1/Z=23 NR. PS09023
BDI # 1405412
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore