08B-1/Z=40 NR. CS09040
Description
SATI 08B-1/Z=40 NR. CS09040
Part # 08B-1/Z=40 NR. CS09040
BDI # 1404785
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
08B-1/Z=40 NR. PS09040
Description
SATI 08B-1/Z=40 NR. PS09040
Part # 08B-1/Z=40 NR. PS09040
BDI # 1405429
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore