08B-2/Z=18 NR. PD09018
Description
SATI 08B-2/Z=18 NR. PD09018
Part # 08B-2/Z=18 NR. PD09018
BDI # 1405122
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore