08B-2/Z=40 NR. PD09040
Description
SATI 08B-2/Z=40 NR. PD09040
Part # 08B-2/Z=40 NR. PD09040
BDI # 1405144
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore