10B-1/Z=18 NR. CS10018
Description
SATI 10B-1/Z=18 NR. CS10018
Part # 10B-1/Z=18 NR. CS10018
BDI # 1404797
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
10B-1/Z=18 NR. PS10018
Description
SATI 10B-1/Z=18 NR. PS10018
Part # 10B-1/Z=18 NR. PS10018
BDI # 1405441
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore