10B-1/Z=39 NR. PS10039
Description
SATI 10B-1/Z=39 NR. PS10039
Part # 10B-1/Z=39 NR. PS10039
BDI # 1405462
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore