10B-2/Z=17 1610 NR. TD10017
Description
SATI 10B-2/Z=17 1610 NR. TD10017
Part # 10B-2/Z=17 1610 NR. TD10017
BDI # 1405587
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
10B-2/Z=50 NR. CD10050
Description
SATI 10B-2/Z=50 NR. CD10050
Part # 10B-2/Z=50 NR. CD10050
BDI # 840108
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore