10B-2/Z=12 NR. PD10012
Description
SATI 10B-2/Z=12 NR. PD10012
Part # 10B-2/Z=12 NR. PD10012
BDI # 1405147
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore