10B-2/Z=18 NR. PD10018
Description
SATI 10B-2/Z=18 NR. PD10018
Part # 10B-2/Z=18 NR. PD10018
BDI # 1405153
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore