10B-2/Z=19 NR. PD10019
Description
SATI 10B-2/Z=19 NR. PD10019
Part # 10B-2/Z=19 NR. PD10019
BDI # 1405154
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore