10B-2/Z=21 NR. PD10021
Description
SATI 10B-2/Z=21 NR. PD10021
Part # 10B-2/Z=21 NR. PD10021
BDI # 1405156
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore