10B-2/Z=28 NR. PD10028
Description
SATI 10B-2/Z=28 NR. PD10028
Part # 10B-2/Z=28 NR. PD10028
BDI # 1405163
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore