10B-2/Z=29 NR. PD10029
Description
SATI 10B-2/Z=29 NR. PD10029
Part # 10B-2/Z=29 NR. PD10029
BDI # 1405164
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore