10B-2/Z=35 NR. PD10035
Description
SATI 10B-2/Z=35 NR. PD10035
Part # 10B-2/Z=35 NR. PD10035
BDI # 1405168
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore