10B-2/Z=40 NR. PD10040
Description
SATI 10B-2/Z=40 NR. PD10040
Part # 10B-2/Z=40 NR. PD10040
BDI # 1405170
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore