12B-1/Z=18 NR. PS11018
Description
SATI 12B-1/Z=18 NR. PS11018
Part # 12B-1/Z=18 NR. PS11018
BDI # 1405474
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
12B-1/Z=18 NR. CS11018
Description
SATI 12B-1/Z=18 NR. CS11018
Part # 12B-1/Z=18 NR. CS11018
BDI # 840270
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 14MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
12B-1/Z=18 2012 NR. TS11018
Description
SATI 12B-1/Z=18 2012 NR. TS11018
Part # 12B-1/Z=18 2012 NR. TS11018
BDI # 840786
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed