12B-1/Z=36 NR. PS11036
Description
SATI 12B-1/Z=36 NR. PS11036
Part # 12B-1/Z=36 NR. PS11036
BDI # 1405492
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore