12B-1/Z=39 NR. PS11039
Description
SATI 12B-1/Z=39 NR. PS11039
Part # 12B-1/Z=39 NR. PS11039
BDI # 1405495
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
236.74
Mounting Method:
Rough Bore