12B-2/Z=13 NR. PD11013
Description
SATI 12B-2/Z=13 NR. PD11013
Part # 12B-2/Z=13 NR. PD11013
BDI # 1405174
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore