12B-2/Z=16 NR. PD11016
Description
SATI 12B-2/Z=16 NR. PD11016
Part # 12B-2/Z=16 NR. PD11016
BDI # 1405177
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore