12B-2/Z=18 2012 NR. TD11018
Description
SATI 12B-2/Z=18 2012 NR. TD11018
Part # 12B-2/Z=18 2012 NR. TD11018
BDI # 840722
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
12B-2/Z=18 NR. PD11018
Description
SATI 12B-2/Z=18 NR. PD11018
Part # 12B-2/Z=18 NR. PD11018
BDI # 1405179
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore