12B-2/Z=19 NR. PD11019
Description
SATI 12B-2/Z=19 NR. PD11019
Part # 12B-2/Z=19 NR. PD11019
BDI # 1405180
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
12B-2/Z=19 2012 NR. TD11019
Description
SATI 12B-2/Z=19 2012 NR. TD11019
Part # 12B-2/Z=19 2012 NR. TD11019
BDI # 1405590
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed