12B-2/Z=22 NR. PD11022
Description
SATI 12B-2/Z=22 NR. PD11022
Part # 12B-2/Z=22 NR. PD11022
BDI # 1405183
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore