12B-2/Z=24 NR. PD11024
Description
SATI 12B-2/Z=24 NR. PD11024
Part # 12B-2/Z=24 NR. PD11024
BDI # 1405185
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore