12B-2/Z=28 NR. PD11028
Description
SATI 12B-2/Z=28 NR. PD11028
Part # 12B-2/Z=28 NR. PD11028
BDI # 1405189
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore