12B-2/Z=29 NR. PD11029
Description
SATI 12B-2/Z=29 NR. PD11029
Part # 12B-2/Z=29 NR. PD11029
BDI # 1405190
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore