12B-2/Z=32 NR. PD11032
Description
SATI 12B-2/Z=32 NR. PD11032
Part # 12B-2/Z=32 NR. PD11032
BDI # 1405192
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore