12B-2/Z=38 NR. PD11038
Description
SATI 12B-2/Z=38 NR. PD11038
Part # 12B-2/Z=38 NR. PD11038
BDI # 1405195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
12B-2/Z=38 3020 NR. TD11038
Description
SATI 12B-2/Z=38 3020 NR. TD11038
Part # 12B-2/Z=38 3020 NR. TD11038
BDI # 840725
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed