12B-2/Z=40 NR. PD11040
Description
SATI 12B-2/Z=40 NR. PD11040
Part # 12B-2/Z=40 NR. PD11040
BDI # 1405196
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore