12B-2/Z=9 NR. PD11009
Description
SATI 12B-2/Z=9 NR. PD11009
Part # 12B-2/Z=9 NR. PD11009
BDI # 20061546
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.441
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Rough Bore