12B-2/Z=25 NR. PD11025
Description
SATI 12B-2/Z=25 NR. PD11025
Part # 12B-2/Z=25 NR. PD11025
BDI # 1405186
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
12B-2/Z=26 NR. PD11026
Description
SATI 12B-2/Z=26 NR. PD11026
Part # 12B-2/Z=26 NR. PD11026
BDI # 1405187
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
12B-2/Z=28 NR. PD11028
Description
SATI 12B-2/Z=28 NR. PD11028
Part # 12B-2/Z=28 NR. PD11028
BDI # 1405189
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
12B-2/Z=29 NR. PD11029
Description
SATI 12B-2/Z=29 NR. PD11029
Part # 12B-2/Z=29 NR. PD11029
BDI # 1405190
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
12B-2/Z=21 NR. PD11021
Description
SATI 12B-2/Z=21 NR. PD11021
Part # 12B-2/Z=21 NR. PD11021
BDI # 1405182
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore