16B-1/Z=18 NR. PS12018
Description
SATI 16B-1/Z=18 NR. PS12018
Part # 16B-1/Z=18 NR. PS12018
BDI # 1405507
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
16B-1/Z=18 NR. CS12018
Description
SATI 16B-1/Z=18 NR. CS12018
Part # 16B-1/Z=18 NR. CS12018
BDI # 840282
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 19MM Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
16B-1/Z=18 1INX17.02 NR.12SD018
Description
SATI 16B-1/Z=18 1INX17.02 NR.12SD018
Part # 16B-1/Z=18 1INX17.02 NR.12SD018
BDI # 22130377
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
40MM Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore