16B-2/Z=18 NR. PD12018
Description
SATI 16B-2/Z=18 NR. PD12018
Part # 16B-2/Z=18 NR. PD12018
BDI # 1405203
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore