24B-1/Z=25 NR. PS14025
Description
SATI 24B-1/Z=25 NR. PS14025
Part # 24B-1/Z=25 NR. PS14025
BDI # 840673
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
24B-1/Z=16 NR. CS14016
Description
SATI 24B-1/Z=16 NR. CS14016
Part # 24B-1/Z=16 NR. CS14016
BDI # 840302
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
24B-1/Z=19 NR. PS14019
Description
SATI 24B-1/Z=19 NR. PS14019
Part # 24B-1/Z=19 NR. PS14019
BDI # 840672
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
24B-1/Z=15 NR. PS14015
Description
SATI 24B-1/Z=15 NR. PS14015
Part # 24B-1/Z=15 NR. PS14015
BDI # 840670
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
24B-1/Z=16 NR. PS14016
Description
SATI 24B-1/Z=16 NR. PS14016
Part # 24B-1/Z=16 NR. PS14016
BDI # 17006970
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore