28B-1/Z=14 NR. CS15014
Description
SATI 28B-1/Z=14 NR. CS15014
Part # 28B-1/Z=14 NR. CS15014
BDI # 840307
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
28B-1/Z=30 NR. CS15030
Description
SATI 28B-1/Z=30 NR. CS15030
Part # 28B-1/Z=30 NR. CS15030
BDI # 840308
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore