083-1/Z=18 NR. CS07018
Description
SATI 083-1/Z=18 NR. CS07018
Part # 083-1/Z=18 NR. CS07018
BDI # 1404761
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B-1/Z=18 NR. CS09018
Description
SATI 08B-1/Z=18 NR. CS09018
Part # 08B-1/Z=18 NR. CS09018
BDI # 1404775
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
12B-1/Z=18 NR. CS11018
Description
SATI 12B-1/Z=18 NR. CS11018
Part # 12B-1/Z=18 NR. CS11018
BDI # 840270
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 14MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
06B-1/Z=18 NR. CS05018
Description
SATI 06B-1/Z=18 NR. CS05018
Part # 06B-1/Z=18 NR. CS05018
BDI # 1404752
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore
10B-1/Z=18 NR. CS10018
Description
SATI 10B-1/Z=18 NR. CS10018
Part # 10B-1/Z=18 NR. CS10018
BDI # 1404797
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore