08B-1/Z=40 NR. CS09040
Description
SATI 08B-1/Z=40 NR. CS09040
Part # 08B-1/Z=40 NR. CS09040
BDI # 1404785
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
06B-1/Z=40 NR. CS05040
Description
SATI 06B-1/Z=40 NR. CS05040
Part # 06B-1/Z=40 NR. CS05040
BDI # 840169
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
10B-1/Z=40 NR. CS10040
Description
SATI 10B-1/Z=40 NR. CS10040
Part # 10B-1/Z=40 NR. CS10040
BDI # 840253
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
16B-1/Z=40 NR. CS12040
Description
SATI 16B-1/Z=40 NR. CS12040
Part # 16B-1/Z=40 NR. CS12040
BDI # 840290
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore