19H200 1210 NR. TH20019
Description
SATI 19H200 1210 NR. TH20019
Part # 19H200 1210 NR. TH20019
BDI # 1405598
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
08B-1/Z=19 1210 NR. TS09019
Description
SATI 08B-1/Z=19 1210 NR. TS09019
Part # 08B-1/Z=19 1210 NR. TS09019
BDI # 840763
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
10B-1/Z=19 1610 NR. TS10019
Description
SATI 10B-1/Z=19 1610 NR. TS10019
Part # 10B-1/Z=19 1610 NR. TS10019
BDI # 840769
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed
12B-2/Z=19 2012 NR. TD11019
Description
SATI 12B-2/Z=19 2012 NR. TD11019
Part # 12B-2/Z=19 2012 NR. TD11019
BDI # 1405590
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
12B-1/Z=19 2012 NR. TS11019
Description
SATI 12B-1/Z=19 2012 NR. TS11019
Part # 12B-1/Z=19 2012 NR. TS11019
BDI # 840787
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed