06B-1/Z=11 NR. PS05011
Description
SATI 06B-1/Z=11 NR. PS05011
Part # 06B-1/Z=11 NR. PS05011
BDI # 1405329
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.313
Flange Outside Diameter - Millimeter:
37
Inch - Metric:
Inch
Outside Diameter - Inch:
1.283
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.35
Mounting Method:
Rough Bore
16B-1/Z=11 NR. PS12011
Description
SATI 16B-1/Z=11 NR. PS12011
Part # 16B-1/Z=11 NR. PS12011
BDI # 1405500
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
11XL037 AL NR. XA37011
Description
SATI 11XL037 AL NR. XA37011
Part # 11XL037 AL NR. XA37011
BDI # 1405622
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
17.79
Mounting Method:
Rough Bore
05B-1/Z=11 NR. PS04011
Description
SATI 05B-1/Z=11 NR. PS04011
Part # 05B-1/Z=11 NR. PS04011
BDI # 20073655
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore