23H150 1610 NR. TH15023
Description
SATI 23H150 1610 NR. TH15023
Part # 23H150 1610 NR. TH15023
BDI # 840736
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
083-1/Z=23 NR. PS07023
Description
SATI 083-1/Z=23 NR. PS07023
Part # 083-1/Z=23 NR. PS07023
BDI # 1405376
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.898
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
M1.5 Z=23 SPUR WITH HUB NR. PM27023
Description
SATI M1.5 Z=23 SPUR WITH HUB NR. PM27023
Part # M1.5 Z=23 SPUR WITH HUB NR. PM27023
BDI # 1405264
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.358
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 10
Pressure Angle:
20
Pitch Diameter - Millimeter:
34.5
23H100 1610 NR. TH10023
Description
SATI 23H100 1610 NR. TH10023
Part # 23H100 1610 NR. TH10023
BDI # 1405591
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore