083-1/Z=35 NR. PS07035
Description
SATI 083-1/Z=35 NR. PS07035
Part # 083-1/Z=35 NR. PS07035
BDI # 1405388
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.811
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
35XL037 AL NR. XA37035
Description
SATI 35XL037 AL NR. XA37035
Part # 35XL037 AL NR. XA37035
BDI # 1405642
Features
Pitch Diameter - Inch:
2.228
Inch - Metric:
Inch
Outside Diameter - Inch:
2.208
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
08B-1/Z=35 NR. PS09035
Description
SATI 08B-1/Z=35 NR. PS09035
Part # 08B-1/Z=35 NR. PS09035
BDI # 1405424
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
10B-1/Z=35 NR. PS10035
Description
SATI 10B-1/Z=35 NR. PS10035
Part # 10B-1/Z=35 NR. PS10035
BDI # 1405458
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
112
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore