16B-1/Z=36 NR. CS12036
Description
SATI 16B-1/Z=36 NR. CS12036
Part # 16B-1/Z=36 NR. CS12036
BDI # 840289
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
16B-1/Z=36 NR. PS12036
Description
SATI 16B-1/Z=36 NR. PS12036
Part # 16B-1/Z=36 NR. PS12036
BDI # 1405524
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
20B-1/Z=36 NR. CS13036
Description
SATI 20B-1/Z=36 NR. CS13036
Part # 20B-1/Z=36 NR. CS13036
BDI # 840300
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
16B-2/Z=36 NR. PD12036
Description
SATI 16B-2/Z=36 NR. PD12036
Part # 16B-2/Z=36 NR. PD12036
BDI # 840544
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore