16B-2/Z=40 NR. PD12040
Description
SATI 16B-2/Z=40 NR. PD12040
Part # 16B-2/Z=40 NR. PD12040
BDI # 1405221
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
16B-1/Z=40 NR. PS12040
Description
SATI 16B-1/Z=40 NR. PS12040
Part # 16B-1/Z=40 NR. PS12040
BDI # 1405528
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
16B-1/Z=40 NR. CS12040
Description
SATI 16B-1/Z=40 NR. CS12040
Part # 16B-1/Z=40 NR. CS12040
BDI # 840290
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore