16B-2/Z=40 NR. PD12040
Description
SATI 16B-2/Z=40 NR. PD12040
Part # 16B-2/Z=40 NR. PD12040
BDI # 1405221
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
16B-1/Z=40 NR. PS12040
Description
SATI 16B-1/Z=40 NR. PS12040
Part # 16B-1/Z=40 NR. PS12040
BDI # 1405528
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
12B-2/Z=40 NR. PD11040
Description
SATI 12B-2/Z=40 NR. PD11040
Part # 12B-2/Z=40 NR. PD11040
BDI # 1405196
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
10B-1/Z=40 NR. PS10040
Description
SATI 10B-1/Z=40 NR. PS10040
Part # 10B-1/Z=40 NR. PS10040
BDI # 1405463
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
12B-1/Z=40 NR. PS11040
Description
SATI 12B-1/Z=40 NR. PS11040
Part # 12B-1/Z=40 NR. PS11040
BDI # 1405496
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore