40-8M-30 1615 NR. 0830040
Description
SATI 40-8M-30 1615 NR. 0830040
Part # 40-8M-30 1615 NR. 0830040
BDI # 1404521
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
40-8M-20 1610 NR. 0820040
Description
SATI 40-8M-20 1610 NR. 0820040
Part # 40-8M-20 1610 NR. 0820040
BDI # 1404508
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
M1.5 Z=40 SPUR WITH HUB NR. PM27040
Description
SATI M1.5 Z=40 SPUR WITH HUB NR. PM27040
Part # M1.5 Z=40 SPUR WITH HUB NR. PM27040
BDI # 1405281
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
60
40-8M-85 2012 NR. 0885040
Description
SATI 40-8M-85 2012 NR. 0885040
Part # 40-8M-85 2012 NR. 0885040
BDI # 839890
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
40-8M-50 2012 NR. 0850040
Description
SATI 40-8M-50 2012 NR. 0850040
Part # 40-8M-50 2012 NR. 0850040
BDI # 1404526
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed