08B-1/Z=41 NR. CS09041
Description
SATI 08B-1/Z=41 NR. CS09041
Part # 08B-1/Z=41 NR. CS09041
BDI # 1404786
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
10B-1/Z=41 NR. CS10041
Description
SATI 10B-1/Z=41 NR. CS10041
Part # 10B-1/Z=41 NR. CS10041
BDI # 1404801
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore