083-1/Z=46 NR. CS07046
Description
SATI 083-1/Z=46 NR. CS07046
Part # 083-1/Z=46 NR. CS07046
BDI # 1404766
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.543
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
M2 Z=46 SPUR WITH HUB NR. PM28046
Description
SATI M2 Z=46 SPUR WITH HUB NR. PM28046
Part # M2 Z=46 SPUR WITH HUB NR. PM28046
BDI # 840572
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.622
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Pitch:
M2 DP
Other Features:
Minimum Bore 16
Pressure Angle:
20
Pitch Diameter - Millimeter:
92
08B-1/Z=46 NR. CS09046
Description
SATI 08B-1/Z=46 NR. CS09046
Part # 08B-1/Z=46 NR. CS09046
BDI # 840227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore