10B-2/Z=50 NR. CD10050
Description
SATI 10B-2/Z=50 NR. CD10050
Part # 10B-2/Z=50 NR. CD10050
BDI # 840108
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
M2 Z=50 SPUR WITH HUB NR. PM28050
Description
SATI M2 Z=50 SPUR WITH HUB NR. PM28050
Part # M2 Z=50 SPUR WITH HUB NR. PM28050
BDI # 1405312
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.937
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Pitch:
M2 DP
Other Features:
Minimum Bore 16
Pressure Angle:
20
Pitch Diameter - Millimeter:
100
M1 Z=50 SPUR WITH HUB NR. PM26050
Description
SATI M1 Z=50 SPUR WITH HUB NR. PM26050
Part # M1 Z=50 SPUR WITH HUB NR. PM26050
BDI # 840559
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Pitch:
M1 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
50
05B-1/Z=50 NR. PS04050
Description
SATI 05B-1/Z=50 NR. PS04050
Part # 05B-1/Z=50 NR. PS04050
BDI # 1405325
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.146
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
127.41
Mounting Method:
Rough Bore
10B-1/Z=50 NR. CS10050
Description
SATI 10B-1/Z=50 NR. CS10050
Part # 10B-1/Z=50 NR. CS10050
BDI # 1404803
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore